HDPE Plastic Sheet 6" L x 6" W x 1/2" Thick

  • Mfr # BULK-PS-PE-338
  • Zoro # G7800105
product price: 
$
10.15
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1/2 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-338
Zoro #
G7800105
UPC #
193005908478
Country of Origin
China

Dimensions

Plastic Thickness
1/2 in
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Thickness
1/2"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Tensile Strength
3,500 psi
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft. - lbs./in.
Thickness Tolerance
(-0" - +0.008")
Standards
FDA, UL 94 HB
Material
HDPE
Water Absorption
0.0001
Friction Coefficient
0.2
Shape
Sheet
Friction Rating
Very Slippery
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Plastic Hardness
60D
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Impact Strength Rating
Good
Backing Type
Plain

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews