HDPE Plastic Sheet 6" L x 6" W x 3/4" Thick

  • Mfr # BULK-PS-PE-340
  • Zoro # G7800543
product price: 
$
11.99
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
3/4 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-340
Zoro #
G7800543
UPC #
193005908584
Country of Origin
China

Dimensions

Plastic Thickness
3/4 in
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
6"
Thickness
3/4"
Width
6"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Tensile Strength
3,500 psi
Impact Strength
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0" - +0.006")
Material
HDPE
Plastic Hardness
60D
Tensile Strength Rating
Poor
Shape
Sheet
Friction Rating
Very Slippery
Impact Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Excellent
Water Absorption
0.0001
Friction Coefficient
0.2
Grade
Standard
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.