Zoro Homepage

Head Cap Seal, Hexagonal, 2 In, PK10

  • Mfr # GRC200

  • Zoro # G4064995


product price: $9.19
/pk 10, $0.92/ea

Key Features

Material
Steel
For Use With
Plastic Drums, Steel Drums
Type
Hex Head
Body Material
Steel
Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC200
Zoro #
G4064995
UPC #
-
Country of Origin
United States

Dimensions

Dia.
2 in
For Plug Size
2 in

Details

Item
Drum Plug Capseal
Material
Steel
For Use With
Plastic Drums, Steel Drums
Type
Hex Head
Body Material
Steel
Color
White
For Plug Head Shape
Hex
Features
Must Destroy to Remove
Capseal Attachment
Crimp

Description

Drum Plug Capseal, Color White, For Plug Head Shape Hex, For Use With Plastic Drums, Steel Drums, Material Steel, Capseal Attachment Crimp, Features Must Destroy to Remove, For Plug Size 2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.