Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Press Fit Drill Bushing

  • Mfr # H14448TF

  • Zoro # G6264763


product price: $41.89
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H14448TF
Zoro #
G6264763
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Head Thickness
3/8"
Inside Dia.
1 23/32 in
Head Dia.
2 31/64 in
Outside Dia.
2 1/4 in
Length under Head
3"
Overall Length
3 in
Drill Size
1 23/32 in
Size - Decimal
#11 - 0.1910

Details

Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Material
52100
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.7187
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.