Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Press Fit Drill Bushing

  • Mfr # H14448TK

  • Zoro # G6264772


product price: $41.89
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Head Thickness
3/8"
Decimal Equivalent
1.7500
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H14448TK
Zoro #
G6264772
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
3"
Size- Decimal
1-3/4" (1.7500)
Overall Length
3 in
Outside Dia. Tolerance
+0.0025 in /+0.0021 in
Inside Dia.
1 3/4 in
Outside Dia.
2 1/4 in
Drill Size
1 3/4 in
Head Dia.
2 31/64 in
Size - Decimal
#11 - 0.1910

Details

Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
1.7500
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Material
52100
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.