Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Press Fit Thin Wall Drill Bushing

  • Mfr # HT9620PM

  • Zoro # G6483967


product price: $18.59
/ea

Key Features

Decimal Equivalent
1.1250
Hardness
Rc 62-64
Overall Length
1 1/4 in
Inside Dia.
1 1/8 in
Head Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT9620PM
Zoro #
G6483967
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Inside Dia.
1 1/8 in
Head Thickness
1/4"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
1-1/8" (1.1250)
Length under Head
1-1/4"
Head Dia.
1 3/4 in
Outside Dia.
1 1/2 in
Drill Size
1 1/8 in
Size - Decimal
3.50mm - 0.1378

Details

Decimal Equivalent
1.1250
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.