Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Head Set, 10-24, 1.75in, FLEX-5P/S

  • Mfr # FL5-HS-0832

  • Zoro # G9195347


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
8-32
Length
1 3/4 in
Application
For Installation of Rivet Nuts
Material
Steel
For Use With
Rivet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-0832
Zoro #
G9195347
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
8-32
Length
1 3/4 in
Size
8-32
Overall Length
1 3/4 in
Compatible Thread Size
#8-32

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Material
Steel
For Use With
Rivet Nuts
Thread Type
Imperial
Construction
Steel
Includes
Headset Only
Product Type
Head Set
Compatible Manufacturer Part Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
Compatible with Manufacturer Model Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
Compatible Insert Type
Rivet Nuts
System of Measurement
Inch
Compatible Rivet Nut Body Type
Hex
Compatible Manufacturer Model Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
For Use With Mfr. Model Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
Compatible with Manufacturer Model No.
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
Compatible with Mfr. Model No.
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
For Use with Mfr Model Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
Compatible Pump Manufacturer Part Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175
Compatible Mfr. Model Number
FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175

Description

Head Set, Product Type Head Set, Compatible Thread Size #8-32, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 3/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00758, FL5-HS-00858, FL5-HS-09158, M-0832-175, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.