Head Set, 10-24 Float Short, 2.25 in.
Mfr # FL5-HS-1024SR
Zoro # G9195532
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Use With Internal Thread Size
10-24
Length
2 1/4 in
Application
For Installation of Rivet Nuts
Size
10-24
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5-HS-1024SR
Zoro #
G9195532
UPC #
-
Country of Origin
Italy
Dimensions
Use With Internal Thread Size
10-24
Length
2 1/4 in
Size
10-24
Overall Length
2 1/4 in
Compatible Thread Size
#10-24
Details
Item
Head Set
Application
For Installation of Rivet Nuts
Material
Steel
For Use With
Rivet Nuts
Thread Type
Imperial
Construction
Steel
Includes
Headset Only
Product Type
Head Set
Compatible Insert Type
Rivet Nuts
System of Measurement
Inch
Compatible Rivet Nut Body Type
Hex
Description
Head Set, Product Type Head Set, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 1/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.