Head Set, 10-32, 2.00 in., DRHT
Mfr # MHS-1032
Zoro # G9195846
product price: $24.39
/eaKey Features
Use With Internal Thread Size
10-32
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Size
10-32
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHS-1032
Zoro #
G9195846
UPC #
-
Country of Origin
Czechia
Dimensions
Use With Internal Thread Size
10-32
Length
2 1/2 in
Size
10-32
Overall Length
2 1/2 in
Compatible Thread Size
#10-32
Details
Item
Head Set
Application
For Installation of Rivet Nuts
Material
Steel
Thread Type
Imperial
For Use With
Rivet Nuts
Includes
Headset Only
Construction
Steel
Product Type
Head Set
Compatible with Manufacturer Model Number
M-1032, MA-1032
Compatible Manufacturer Part Number
M-1032, MA-1032
System of Measurement
Inch
Compatible Insert Type
Rivet Nuts
Compatible Manufacturer Model Number
M-1032, MA-1032
For Use With Mfr. Model Number
M-1032, MA-1032
Compatible with Manufacturer Model No.
M-1032, MA-1032
Compatible with Mfr. Model No.
M-1032, MA-1032
For Use with Mfr Model Number
M-1032, MA-1032
Compatible Pump Manufacturer Part Number
M-1032, MA-1032
Compatible Mfr. Model Number
M-1032, MA-1032
Description
Head Set, Product Type Head Set, Compatible Thread Size #10-32, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-1032, MA-1032, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.