Zoro Homepage

Head Set, 10-32 Float Thd, 2.5in, FLEX-5P/S

  • Mfr # FL5-HS-1032R

  • Zoro # G9195471


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
10-32
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Construction
Steel
Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-1032R
Zoro #
G9195471
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
10-32
Length
2 1/2 in
Size
10-32
Overall Length
2 1/2 in
Compatible Thread Size
#10-32

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Construction
Steel
Material
Steel
Includes
Headset Only
Thread Type
Imperial
For Use With
Rivet Nuts
Product Type
Head Set
System of Measurement
Inch
Compatible Insert Type
Rivet Nuts
Compatible Rivet Nut Body Type
Hex

Description

Head Set, Product Type Head Set, Compatible Thread Size #10-32, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.