Zoro Homepage

Head Set, 1/4-20, 1.75in, SSG-802

  • Mfr # HS-2520

  • Zoro # G9195663


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
1/4"-20
Length
1 3/4 in
Application
For Installation of Rivet Nuts
Size
1/4-20
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2520
Zoro #
G9195663
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
1/4"-20
Length
1 3/4 in
Size
1/4-20
Overall Length
1 3/4 in
Compatible Thread Size
1/4"-20

Description

The ZORO SELECT HS-2520 Head Set is a thread insert tool that will come in handy when you need to install rivet nuts. It features an internal thread size of 1/4"-20 and has a straight wireway. This head set can be used for installation of rivet nuts. The tool has an application designed for use with the internal thread size of 1/4"-20. It comes in steel construction, which makes it durable and long lasting. The imperial thread type is compatible with most manufacturers' equipment. You will want to get your hands on this ZORO SELECT HS-2520 Head Set if you are looking for a reliable head set to help you install rivet nuts without any hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.