Zoro Homepage

Head Set, 1/4-28, 2.00in, SSG-802

  • Mfr # HS-2528

  • Zoro # G9195672


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
1/4"-28
Length
2 in
Application
For Installation of Rivet Nuts
Includes
Headset Only
Size
1/4-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2528
Zoro #
G9195672
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
1/4"-28
Length
2 in
Size
1/4-28
Compatible Thread Size
1/4"-28
Overall Length
2 in

Description

Head Set, Product Type Head Set, Compatible Thread Size 1/4 In.-28, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-25, HD-25, M-2528-200, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.