Zoro Homepage

Head Set, 3/8-24, 2.50 in., DRHT/DLHT

  • Mfr # MHS-3724

  • Zoro # G9195907


product price: $23.49
/ea

Key Features

Use With Internal Thread Size
3/8"-24
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Includes
Headset Only
For Use With
Rivet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-3724
Zoro #
G9195907
UPC #
-
Country of Origin
Czechia

Dimensions

Use With Internal Thread Size
3/8"-24
Length
2 1/2 in
Size
3/8-24
Compatible Thread Size
3/8"-24
Overall Length
2 1/2 in

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Includes
Headset Only
For Use With
Rivet Nuts
Thread Type
Imperial
Material
Steel
Construction
Steel
Product Type
Head Set
Compatible Manufacturer Part Number
M-3724, MA-3724
Compatible with Manufacturer Model Number
M-3724, MA-3724
Compatible Insert Type
Rivet Nuts
System of Measurement
Inch
Compatible Manufacturer Model Number
M-3724, MA-3724
For Use With Mfr. Model Number
M-3724, MA-3724
Compatible with Manufacturer Model No.
M-3724, MA-3724
Compatible with Mfr. Model No.
M-3724, MA-3724
For Use with Mfr Model Number
M-3724, MA-3724
Compatible Pump Manufacturer Part Number
M-3724, MA-3724
Compatible Mfr. Model Number
M-3724, MA-3724

Description

Head Set, Product Type Head Set, Compatible Thread Size 3/8 In.-24, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-3724, MA-3724, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.