Zoro Homepage

Head Set, 4-40, 1.75in, FLEX-5P/S

  • Mfr # FL5-HS-M10

  • Zoro # G9195313


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M10
Length
65 mm
Application
For Installation of Rivet Nuts
Includes
Headset Only
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-M10
Zoro #
G9195313
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
M10
Length
65 mm
Size
M10
Compatible Thread Size
M10
Overall Length
2 9/16 in

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Includes
Headset Only
Thread Type
Metric
For Use With
Rivet Nuts
Construction
Steel
Material
Steel
Product Type
Head Set
Compatible Manufacturer Part Number
FL5-HS-00910, FL5-HS-01010, M-M10-65
Compatible with Manufacturer Model Number
FL5-HS-00910, FL5-HS-01010, M-M10-65
System of Measurement
Inch
Compatible Insert Type
Rivet Nuts
Compatible Rivet Nut Body Type
Hex
Compatible Manufacturer Model Number
FL5-HS-00910, FL5-HS-01010, M-M10-65
For Use With Mfr. Model Number
FL5-HS-00910, FL5-HS-01010, M-M10-65
Compatible with Manufacturer Model No.
FL5-HS-00910, FL5-HS-01010, M-M10-65
Compatible with Mfr. Model No.
FL5-HS-00910, FL5-HS-01010, M-M10-65
For Use with Mfr Model Number
FL5-HS-00910, FL5-HS-01010, M-M10-65
Compatible Pump Manufacturer Part Number
FL5-HS-00910, FL5-HS-01010, M-M10-65
Compatible Mfr. Model Number
FL5-HS-00910, FL5-HS-01010, M-M10-65

Description

Head Set, Product Type Head Set, Compatible Thread Size M10, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 9/16 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00910, FL5-HS-01010, M-M10-65, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.