Head Set, 6-32, 2.00 in., DRHT
Mfr # MHS-0632
Zoro # G9195812
product price: $24.19
/eaKey Features
Use With Internal Thread Size
6-32
Length
1 3/4 in
Application
For Installation of Rivet Nuts
Includes
Headset Only
Thread Type
Imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHS-0632
Zoro #
G9195812
UPC #
-
Country of Origin
Czechia
Dimensions
Use With Internal Thread Size
6-32
Length
1 3/4 in
Size
6-32
Overall Length
1 3/4 in
Compatible Thread Size
#6-32
Details
Item
Head Set
Application
For Installation of Rivet Nuts
Includes
Headset Only
Thread Type
Imperial
For Use With
Rivet Nuts
Construction
Steel
Material
Steel
Product Type
Head Set
Compatible Manufacturer Part Number
M-0632, MA-0632
Compatible with Manufacturer Model Number
M-0632, MA-0632
System of Measurement
Inch
Compatible Insert Type
Rivet Nuts
Compatible Manufacturer Model Number
M-0632, MA-0632
For Use With Mfr. Model Number
M-0632, MA-0632
Compatible with Manufacturer Model No.
M-0632, MA-0632
Compatible with Mfr. Model No.
M-0632, MA-0632
For Use with Mfr Model Number
M-0632, MA-0632
Compatible Pump Manufacturer Part Number
M-0632, MA-0632
Compatible Mfr. Model Number
M-0632, MA-0632
Description
Head Set, Product Type Head Set, Compatible Thread Size #6-32, Material Steel, Overall Length 1 3/4 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-0632, MA-0632, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.