Zoro Homepage

Head Set, M10 65mm, DRHT/DLHT

  • Mfr # MHS-M10

  • Zoro # G9195977


product price: $23.79
/ea

Key Features

Use With Internal Thread Size
M10
Length
65 mm
Application
For Installation of Rivet Nuts
Material
Steel
Thread Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-M10
Zoro #
G9195977
UPC #
-
Country of Origin
Czechia

Dimensions

Use With Internal Thread Size
M10
Length
65 mm
Size
M10
Overall Length
2 9/16 in
Compatible Thread Size
M10

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Material
Steel
Thread Type
Metric
Includes
Headset Only
Construction
Steel
For Use With
Rivet Nuts
Product Type
Head Set
Compatible Manufacturer Part Number
M-M10, MA-M10
Compatible with Manufacturer Model Number
M-M10, MA-M10
Compatible Insert Type
Rivet Nuts
System of Measurement
Metric
Compatible Manufacturer Model Number
M-M10, MA-M10
For Use With Mfr. Model Number
M-M10, MA-M10
Compatible with Manufacturer Model No.
M-M10, MA-M10
Compatible with Mfr. Model No.
M-M10, MA-M10
For Use with Mfr Model Number
M-M10, MA-M10
Compatible Pump Manufacturer Part Number
M-M10, MA-M10
Compatible Mfr. Model Number
M-M10, MA-M10

Description

Head Set, Product Type Head Set, Compatible Thread Size M10, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-M10, MA-M10, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.