Zoro Homepage

Head Set, M12, 65mm, DLHT

  • Mfr # MHS-M12

  • Zoro # G9195986


product price: $24.39
/ea

Key Features

Use With Internal Thread Size
M12
Length
65 mm
Application
For Installation of Rivet Nuts
Material
Steel
Includes
Headset Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS-M12
Zoro #
G9195986
UPC #
-
Country of Origin
Czechia

Dimensions

Use With Internal Thread Size
M12
Length
65 mm
Size
M12
Overall Length
2 9/16 in
Compatible Thread Size
M12

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Material
Steel
Includes
Headset Only
Thread Type
Metric
Construction
Steel
For Use With
Rivet Nuts
Product Type
Head Set
Compatible Manufacturer Part Number
M-M12, MA-M12
Compatible with Manufacturer Model Number
M-M12, MA-M12
System of Measurement
Metric
Compatible Insert Type
Rivet Nuts
Compatible Manufacturer Model Number
M-M12, MA-M12
For Use With Mfr. Model Number
M-M12, MA-M12
Compatible with Manufacturer Model No.
M-M12, MA-M12
Compatible with Mfr. Model No.
M-M12, MA-M12
For Use with Mfr Model Number
M-M12, MA-M12
Compatible Pump Manufacturer Part Number
M-M12, MA-M12
Compatible Mfr. Model Number
M-M12, MA-M12

Description

Head Set, Product Type Head Set, Compatible Thread Size M12, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-M12, MA-M12, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.