Head Set, M3, 30mm, SSG-801
Mfr # HS-M3
Zoro # G9195627
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Use With Internal Thread Size
M3
Length
30 mm
Application
For Installation of Rivet Nuts
Construction
Steel
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS-M3
Zoro #
G9195627
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
M3
Length
30 mm
Size
M3
Compatible Thread Size
M3
Overall Length
1 3/16 in
Description
Head Set, Product Type Head Set, Compatible Thread Size M3, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 3/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-M3, HD-M3, M-M3-30, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.