Zoro Homepage

Head Set, M3, 40mm, FLEX-5P/S

  • Mfr # FL5-HS-M3

  • Zoro # G9195261


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M3
Length
40 mm
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Includes
Headset Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-M3
Zoro #
G9195261
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
M3
Length
40 mm
Size
M3
Compatible Thread Size
M3
Overall Length
1 37/64 in

Details

Item
Head Set
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Includes
Headset Only
Material
Steel
Construction
Steel
Thread Type
Metric
Product Type
Head Set
Compatible Manufacturer Part Number
FLEX-5S M3
Compatible with Manufacturer Model Number
FLEX-5S M3
Compatible Rivet Nut Body Type
Hex
Compatible Insert Type
Rivet Nuts
System of Measurement
Metric
Compatible Manufacturer Model Number
FLEX-5S M3
For Use With Mfr. Model Number
FLEX-5S M3
Compatible with Manufacturer Model No.
FLEX-5S M3
Compatible with Mfr. Model No.
FLEX-5S M3
For Use with Mfr Model Number
FLEX-5S M3
Compatible Pump Manufacturer Part Number
FLEX-5S M3
Compatible Mfr. Model Number
FLEX-5S M3

Description

If you are working on a project that requires the installation of rivet nuts, then the ZORO SELECT FL5-HS-M3 Head Set is what you need. This head set provides superior strength and durability for your work. It has an M3 metric thread size and comes in a 40mm length. The straight wireway allows you to install it easily into your drill or screwdriver. Made of steel, this head set is sturdy enough to handle any job with ease. With its high quality construction and dependable performance, there's no doubt that you will want to get your hands on the ZORO SELECT FL5-HS-M3 Head Set today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.