Head Set, M4, 35mm, SSG-801
Mfr # HS-M4
Zoro # G9195636
product price: $118.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Use With Internal Thread Size
M4
Length
35 mm
Application
For Installation of Rivet Nuts
Thread Type
Metric
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HS-M4
Zoro #
G9195636
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
M4
Length
35 mm
Size
M4
Overall Length
1 3/8 in
Compatible Thread Size
M4
Description
Head Set, Product Type Head Set, Compatible Thread Size M4, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 3/8 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-M4, HD-M4, M-M4-35, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.