Head Set, M4, 55mm, DRHT/DLHT
Mfr # MHS-M4
Zoro # G9195934
product price: $23.79
/eaKey Features
Use With Internal Thread Size
M4
Length
55 mm
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHS-M4
Zoro #
G9195934
UPC #
-
Country of Origin
Czechia
Dimensions
Use With Internal Thread Size
M4
Length
55 mm
Size
M4
Overall Length
2 11/64 in
Compatible Thread Size
M4
Details
Item
Head Set
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Construction
Steel
Thread Type
Metric
Material
Steel
Includes
Headset Only
Product Type
Head Set
Compatible Manufacturer Part Number
M-M4, MA-M4
Compatible with Manufacturer Model Number
M-M4, MA-M4
System of Measurement
Metric
Compatible Insert Type
Rivet Nuts
Compatible Manufacturer Model Number
M-M4, MA-M4
For Use With Mfr. Model Number
M-M4, MA-M4
Compatible with Manufacturer Model No.
M-M4, MA-M4
Compatible with Mfr. Model No.
M-M4, MA-M4
For Use with Mfr Model Number
M-M4, MA-M4
Compatible Pump Manufacturer Part Number
M-M4, MA-M4
Compatible Mfr. Model Number
M-M4, MA-M4
Description
Head Set, Product Type Head Set, Compatible Thread Size M4, Material Steel, Overall Length 2 11/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-M4, MA-M4, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.