Zoro Homepage

Head Set, M4, 55mm, FLEX-5P/S

  • Mfr # FL5-HS-M4

  • Zoro # G9195277


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M4
Length
55 mm
Application
For Installation of Rivet Nuts
Construction
Steel
Includes
Headset Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-M4
Zoro #
G9195277
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
M4
Length
55 mm
Size
M4
Compatible Thread Size
M4
Overall Length
2 11/64 in

Description

Head Set, Product Type Head Set, Compatible Thread Size M4, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 11/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00904, FL5-HS-01004, FL5-HS-09104, FL5-HS-M4, M-M4-45, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.