Zoro Homepage

Head Set, M4 Float Short, 55mm, FLEX-5P/S

  • Mfr # FL5-HS-M4SR

  • Zoro # G9195505


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M4
Length
55 mm
Application
For Installation of Rivet Nuts
Includes
Headset Only
For Use With
Rivet Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-M4SR
Zoro #
G9195505
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
M4
Length
55 mm
Size
M4
Overall Length
2 11/64 in
Compatible Thread Size
M4

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Includes
Headset Only
For Use With
Rivet Nuts
Thread Type
Metric
Construction
Steel
Material
Steel
Product Type
Head Set
System of Measurement
Metric
Compatible Insert Type
Rivet Nuts
Compatible Rivet Nut Body Type
Hex

Description

Head Set, Product Type Head Set, Compatible Thread Size M4, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 11/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.