Zoro Homepage

Head Set, M5, 65mm, FLEX-5P/S

  • Mfr # FL5-HS-M5

  • Zoro # G9195286


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M5
Length
65 mm
Application
For Installation of Rivet Nuts
Size
M5
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-M5
Zoro #
G9195286
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
M5
Length
65 mm
Size
M5
Compatible Thread Size
M5
Overall Length
2 9/16 in

Details

Item
Head Set
Application
For Installation of Rivet Nuts
Construction
Steel
Material
Steel
Includes
Headset Only
For Use With
Rivet Nuts
Thread Type
Metric
Product Type
Head Set
Compatible Manufacturer Part Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
Compatible with Manufacturer Model Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
Compatible Insert Type
Rivet Nuts
Compatible Rivet Nut Body Type
Hex
System of Measurement
Metric
Compatible Manufacturer Model Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
For Use With Mfr. Model Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
Compatible with Manufacturer Model No.
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
Compatible with Mfr. Model No.
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
For Use with Mfr Model Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
Compatible Pump Manufacturer Part Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65
Compatible Mfr. Model Number
FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65

Description

Head Set, Product Type Head Set, Compatible Thread Size M5, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00905, FL5-HS-01005, FL5-HS-09105, FL5-HS-M5, M-M5-65, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.