Zoro Homepage

Head Set, M5 Floating Thd, 65mm, FLEX-5P/S

  • Mfr # FL5-HS-M5R

  • Zoro # G9195435


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M5
Length
65 mm
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Includes
Headset Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-M5R
Zoro #
G9195435
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
M5
Length
65 mm
Size
M5
Overall Length
2 9/16 in
Compatible Thread Size
M5

Details

Item
Head Set
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Includes
Headset Only
Material
Steel
Construction
Steel
Thread Type
Metric
Product Type
Head Set
Compatible Rivet Nut Body Type
Hex
Compatible Insert Type
Rivet Nuts
System of Measurement
Metric

Description

Head Set, Product Type Head Set, Compatible Thread Size M5, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.