Head Set, M6 Floating Thd, 65mm, FLEX-5P/S
Mfr # FL5-HS-M6R
Zoro # G9195444
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Use With Internal Thread Size
M6
Length
65 mm
Application
For Installation of Rivet Nuts
Includes
Headset Only
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FL5-HS-M6R
Zoro #
G9195444
UPC #
-
Country of Origin
Italy
Dimensions
Use With Internal Thread Size
M6
Length
65 mm
Size
M6
Overall Length
2 9/16 in
Compatible Thread Size
M6
Details
Item
Head Set
Application
For Installation of Rivet Nuts
Includes
Headset Only
Material
Steel
Construction
Steel
Thread Type
Metric
For Use With
Rivet Nuts
Product Type
Head Set
System of Measurement
Metric
Compatible Rivet Nut Body Type
Hex
Compatible Insert Type
Rivet Nuts
Description
Head Set, Product Type Head Set, Compatible Thread Size M6, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 9/16 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.