Zoro Homepage

Head Set, M8, 40mm, SSG-803

  • Mfr # HS-M8

  • Zoro # G9195742


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
M8
Length
40 mm
Application
For Installation of Rivet Nuts
Material
Steel
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-M8
Zoro #
G9195742
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
M8
Length
40 mm
Size
M8
Compatible Thread Size
M8
Overall Length
1 37/64 in

Description

Head Set, Product Type Head Set, Compatible Thread Size M8, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 1 37/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number BS-M8, HD-M8, M-M8-40, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.