Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Header Bags, 5" x 3", 1.50 mil, Clear, None, 5000 PK

  • Mfr # 5CPH1

  • Zoro # G2795947


product price: $66.49
/pk 5000, $0.01/ea

Key Features

Color
Clear
Bag Closure Type
None
Thickness
1.50 mil
Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CPH1
Zoro #
G2795947
UPC #
654866017056
Country of Origin
Viet Nam

Dimensions

Width
3"
Length
5"
Thickness
1.50 mil
Depth
0
Size
5" x 3"
Seal Length
5 in
Overall Length
5 in

Details

Item
Header Bags
Color
Clear
Bag Closure Type
None
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Write on Surface
No
Hang Hole
Yes
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Header Bag
Package Configuration
Case Pack
Bag Type
Standard
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features Chipboard Header, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Width 3 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 5 in, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.