Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, General Purpose, LED

  • Mfr # 492T31

  • Zoro # G9660535


product price: $7.25
/ea

Key Features

Body Color
Black, Silver
Light Output Modes
1 mode
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
492T31
Zoro #
G9660535
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.6 in
Body Diameter
1 5/8 in
Overall Length
2 1/2 in
Alternate Battery Size
AAA
Overall Width
2 1/8 in
Battery Size
AAA
Overall Height
1 1/4 in

Details

Item
Headlamp
Body Color
Black, Silver
Light Output Modes
1 mode
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
16
Battery Burn Time
20 hr
Maximum Lumens Output
16
Drop Rating
1 m
Flashlight Beam Type
Adjustable
Weight with Batteries
2.5 oz
Lamp Life
50,000 hr
Beam Distance
30 m
Run Time on High Setting
20 hr
Bulb Technology
LED
Lens Material
Polycarbonate
Safety Rated
Not Safety Rated
Peak Beam Intensity
220 cd
Flashlight Body Material
Plastic
Standards
ANSI/NEMA FL 1
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Water Penetration Rating
Not Rated
Replacement Lamp
No
Number of Batteries
1
Batteries Included
No
Lighting Technology
LED
Resistance Properties
Water Resistant
Battery Location
Front
Body Material
Plastic
Beam Intensity Levels
220 cd
Battery Chemistry
Alkaline
Run Time at Maximum Brightness
20 hr
Strap Material
Fabric
Run Time Levels
20 hr
IP Rating
Not Rated
Special Operating Modes
No Special Light Output
Beam Focus
Fixed
Includes Secondary Light
No
Beam Distance Levels
30 m
Includes Batteries
No
Brightness Levels
26 lm
Maximum Brightness
26 lm
Number of Light Output Modes
1
Intrinsically Safe
No
Strap Color
Black
Maximum Run Time
20 hr
Mount Type
Head Strap
Head Adjustability
Fixed
Beam Color
White
Switch Location
Body
Beam Pattern
Flood
Application
General Purpose
Head Strap Style
Around the Head
Maximum Beam Distance
30 m
Includes Charger
No

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries No, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Silver, Body Material Plastic, Number of Light Output Modes 1, Maximum Beam Distance 30 m, Maximum Brightness 26 lm, Run Time at Maximum Brightness 20 hr, Weight with Batteries 2.5 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.