Zoro Homepage

Heat Activated Shrink Bag 16"L, Pk250

  • Mfr # 3ZKY1

  • Zoro # G3061536


product price: $50.79
/pk 250, $0.20/ea

Key Features

Material
PVC
Length
16 in
Width
12 in
Thickness
0.8 mil
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZKY1
Zoro #
G3061536
UPC #
-
Country of Origin
Multiple

Dimensions

Length
16 in
Width
12 in
Thickness
0.8 mil
Overall Length
16 in

Details

Item
Shrink Wrap Bags
Material
PVC
Color
Clear
Gauge
80
Max. Shrink
40% MD, 40%TD
Maximum Machine Direction Shrink
8 to 10%
Shrink Temperature
160 Degrees F
Maximum Transverse Direction Shrink
35 to 40%
Shrink Direction
Preferentially Oriented
Machine Direction Shrink - Maximum
10 %
Transverse Direction Shrink - Maximum
40 %

Description

Shrink Wrap Bags, PVC, Width 12 in, Length 16 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Gun, Shrink Tunnel, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.