Heat Activated Shrink Bag 18"L x 12"W, Pk250
Mfr # 5URP0
Zoro # G3022433
product price: $51.89
/pk 250, $0.21/eaKey Features
Material
PVC
Length
18 in
Width
12 in
Thickness
0.8 mil
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5URP0
Zoro #
G3022433
UPC #
-
Country of Origin
Multiple
Dimensions
Length
18 in
Width
12 in
Thickness
0.8 mil
Overall Length
18 in
Details
Item
Shrink Wrap Bags
Material
PVC
Color
Clear
For Use With
Heat Tunnel, Shrink Wrap Film System
Gauge
100
Max. Shrink
40% MD, 40%TD
Maximum Machine Direction Shrink
8 to 10%
Maximum Transverse Direction Shrink
35 to 40%
Shrink Direction
Preferentially Oriented
Shrink Temperature
160 Degrees F
Machine Direction Shrink - Maximum
10 %
Transverse Direction Shrink - Maximum
40 %
Description
Shrink Wrap Bags, PVC, Width 12 in, Length 18 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Gun, Heat Tunnel, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.