Heat Activated Shrink Bag 8"W, Pk500
Mfr # 5ZZ55
Zoro # G1034397
product price: $40.59
/pk 500, $0.08/eaKey Features
Material
PVC
Length
12 in
Width
8 in
Thickness
0.8 mil
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZZ55
Zoro #
G1034397
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Width
8 in
Thickness
0.8 mil
Overall Length
12 in
Details
Item
Shrink Wrap Bags
Material
PVC
Color
Clear
For Use With
Heat Guns, Heat Tunnels, Shrink Sealers
Gauge
80
Maximum Transverse Direction Shrink
35 to 40%
Shrink Temperature
160 Degrees F
Shrink Direction
Preferentially Oriented
Maximum Machine Direction Shrink
8 to 10%
Machine Direction Shrink - Maximum
10 %
Transverse Direction Shrink - Maximum
40 %
Description
Shrink Wrap Bags, PVC, Width 8 in, Length 12 in, Thickness 0.8 mil, Clear, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 to 40 Percent, Compatible Grainger Part Number Heat Guns, Heat Tunnels, Maximum Machine Direction Shrink 8 to 10 Percent, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.