Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Activated Shrink Film 22" x 4350 ft., Polyolefin

  • Mfr # 5URT9

  • Zoro # G3286647


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
Thickness
60 ga
Style
Centerfold
Color
Clear
Roll Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5URT9
Zoro #
G3286647
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
60 ga
Roll Width
22 in
Roll Length
4,350 ft
Core Diameter
3 in
Roll Dia.
9 3/4 in

Details

Item
Shrink Wrap Film
Material
Polyolefin
Style
Centerfold
Color
Clear
For Use With
Heat Activated Shrink Wrap Film System, Heat Tunnel
Max. Shrink
40% MD, 40%TD
Maximum Transverse Direction Shrink
35 to 40%
Film Style
Centerfold
Maximum Machine Direction Shrink
35 to 40%
Shrink Temperature
210 Degrees F
Shrink Direction
Bi-Axially Oriented
Machine Direction Shrink - Maximum
40 %
Transverse Direction Shrink - Maximum
40 %
Shrink Temperature - Maximum
210 Degrees F
Shrink Temperature - Minimum
210 Degrees F

Description

Polyolefin, Shrink Wrap Film, Thickness 60 ga, Roll Width 22 in, Roll Length 4,350 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 210 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 9 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.