Zoro Homepage

Heat Activated Shrink Film 26" x 1500 ft., PVC

  • Mfr # 4LT33

  • Zoro # G2861372


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Material
PVC
Thickness
100 ga
Style
Centerfold
Color
Clear
Roll Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LT33
Zoro #
G2861372
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
100 ga
Roll Width
26 in
Roll Length
1,500 ft
Core Diameter
3 in
Roll Dia.
8 in

Details

Item
Shrink Wrap Film
Material
PVC
Style
Centerfold
Color
Clear
For Use With
Heat Guns or Shrink Tunnels
Max. Shrink
40% MD, 40%TD
Maximum Machine Direction Shrink
35 to 40%
Maximum Transverse Direction Shrink
35 to 40%
Shrink Direction
Bi-Axially Oriented
Shrink Temperature
160 Degrees F
Film Style
Centerfold
Transverse Direction Shrink - Maximum
40 %
Shrink Temperature - Minimum
160 Degrees F
Shrink Temperature - Maximum
160 Degrees F
Machine Direction Shrink - Maximum
40 %

Description

PVC, Shrink Wrap Film, Thickness 100 ga, Roll Width 26 in, Roll Length 1,500 ft, Clear, Maximum Machine Direction Shrink 35 to 40 Percent, Maximum Transverse Direction Shrink 35 to 40 Percent, Shrink Temperature 160 Degrees F, Film Style Centerfold, Core Diameter 3 in, Shrink Direction Bi-Axially Oriented, Roll Dia. 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.