Heat-Set Insert Kit, #4-40 to 1/4"-20, 1/4 in, 5/16 in, 23/64 in, 27/64 in, 35/64 in L, Brass

  • Mfr # EZ-FL400

  • Zoro # G710447345


product price:  $98.59
/ea

Key Features

Thread Size
#4-40 to 1/4"-20
Insert Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in, 11/32 in
Material
Brass
Shank Type
Straight
Overall Length
1/4 in, 5/16 in, 23/64 in, 27/64 in, 35/64 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZ-FL400
Zoro #
G710447345
UPC #
847554044780
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#4-40 to 1/4"-20
Insert Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in, 11/32 in
Overall Length
1/4 in, 5/16 in, 23/64 in, 27/64 in, 35/64 in
Minimum Material Thickness
1/16 in, 5/64 in, 7/64 in, 1/8 in
Number of Sizes
5
Flange Thickness
0.021 in, 0.026 in, 0.03 in, 0.036 in, 0.047 in
Maximum Hole Diameter
0.16 in, 0.19 in, 0.22 in, 0.25 in, 0.32 in

Details

Item
Heat-Set Insert Kit
Material
Brass
Shank Type
Straight
Thread Type
UNC
Compatible Material
Thermoplastic
Installation Method
Soldering Iron, Ultrasonic Horn
Flange Style
Flanged
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Bright (Uncoated)
Pack Size
Small Pack
Features
For 3D Printing, Prototyping, and Other Plastic Components
Series
E-Z Sonic
Number of Pieces
205
Includes
HST-004, HST-006, HST-008, HST-332, HST-4, (25) FL-132-HI, (25) FL-420-HI, (50) FL-632-HI, (50) FL-832-HI, (50) FL-440-HI
Insert Type
Heat-Set Insert
Thread Fit
2B
Number of Inserts
200

Description

Heat-Set Insert Kit,Brass,RH,Flanged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.