Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Black, 48 in
- Mfr # ST4.0BK-48-1pk
- Zoro # G622917318
product price:Â
$
67.49
/ea
Key Features
Wall Thickness After Shrinking
0.06 in
Dielectric Strength
600 V
Shrink Ratio
2:1
Standards
CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
Package Style
Individual Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST4.0BK-48-1pk
- Zoro #
- G622917318
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wall Thickness After Shrinking
- 0.06 in
- Length
- 48 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Details
- Dielectric Strength
- 600 V
- Shrink Ratio
- 2:1
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Package Style
- Individual Pieces
- Color
- Black
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Min. Temp. Rating
- -55 Degrees C
- Item
- Heat Shrink Tubing
- Flame Retardant
- No
- I.D. After Shrinking
- 2 in
- Max. Temp. Rating
- 135 Degrees C
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Features
- Fuel Resistant, Oil Resistant
- I.D. Before Shrinking
- 4 in
- Min. Shrink Temp.
- 90 Degrees C
- Material
- Cross-Linked Polyolefin
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 4 in, I.D. After Shrinking 2 in, Wall Thickness After Shrinking 0.06 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.