Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Black, 6 in, PK5
- Mfr # ST1.0BK-6-5pk
- Zoro # G322917335
product price:Â
$
6.89
/pk of 5, $1.38/ea
Key Features
I.D. Before Shrinking
1 in
Color
Black
Min. Shrink Temp.
90 Degrees C
I.D. After Shrinking
0.5 in
Max. Temp. Rating
135 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST1.0BK-6-5pk
- Zoro #
- G322917335
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Wall Thickness After Shrinking
- 0.04 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Details
- I.D. Before Shrinking
- 1 in
- Color
- Black
- Min. Shrink Temp.
- 90 Degrees C
- I.D. After Shrinking
- 0.5 in
- Max. Temp. Rating
- 135 Degrees C
- Flame Retardant
- No
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Dielectric Strength
- 600 V
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Package Style
- Individual Pieces
- Item
- Heat Shrink Tubing
- Material
- Cross-Linked Polyolefin
- Shrink Ratio
- 2:1
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Min. Temp. Rating
- -55 Degrees C
- Features
- Fuel Resistant, Oil Resistant
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.