Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Black, 6 in, PK5
- Mfr # ST2.0BK-6-5pk
- Zoro # G922917407
product price:Â
$
16.59
/pk of 5, $3.32/ea
Key Features
Package Style
Individual Pieces
Features
Fuel Resistant, Oil Resistant
Color
Black
I.D. After Shrinking
1 in
Standards
CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST2.0BK-6-5pk
- Zoro #
- G922917407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wall Thickness After Shrinking
- 0.05 in
- Length
- 6 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Details
- Package Style
- Individual Pieces
- Features
- Fuel Resistant, Oil Resistant
- Color
- Black
- I.D. After Shrinking
- 1 in
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Dielectric Strength
- 600 V
- Item
- Heat Shrink Tubing
- Shrink Ratio
- 2:1
- Min. Shrink Temp.
- 90 Degrees C
- Flame Retardant
- No
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Min. Temp. Rating
- -55 Degrees C
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- I.D. Before Shrinking
- 2 in
- Max. Temp. Rating
- 135 Degrees C
- Material
- Cross-Linked Polyolefin
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 2 in, I.D. After Shrinking 1 in, Wall Thickness After Shrinking 0.05 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.