Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Blue, 48 in
- Mfr # ST187BL-48-1pk
- Zoro # G422917198
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Wall Thickness After Shrinking
0.02 in
Color
Blue
Features
Fuel Resistant, Oil Resistant
I.D. Before Shrinking
0.19 in
Temp. Range
-55 Degrees C to 135 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST187BL-48-1pk
- Zoro #
- G422917198
- UPC #
- -
- Country of Origin
- China
- Color
- Blue
- Features
- Fuel Resistant, Oil Resistant
- I.D. Before Shrinking
- 0.19 in
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Min. Temp. Rating
- -55 Degrees C
- Min. Shrink Temp.
- 90 Degrees C
- Flame Retardant
- No
- I.D. After Shrinking
- 0.09 in
- Max. Temp. Rating
- 135 Degrees C
- Material
- Cross-Linked Polyolefin
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Item
- Heat Shrink Tubing
- Shrink Ratio
- 2:1
- Dielectric Strength
- 600 V
- Package Style
- Individual Pieces
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Blue
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.02 in
- Length
- 48 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Blue, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.