Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Clear, 48 in
- Mfr # ST1.0CL-48-1pk
- Zoro # G822917125
product price:Â
$
10.69
/ea
Key Features
Package Style
Individual Pieces
Min. Shrink Temp.
90 Degrees C
Wall Thickness After Shrinking
0.04 in
Color
Clear
Shrink Ratio
2:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST1.0CL-48-1pk
- Zoro #
- G822917125
- UPC #
- -
- Country of Origin
- China
- Package Style
- Individual Pieces
- Min. Shrink Temp.
- 90 Degrees C
- Color
- Clear
- Shrink Ratio
- 2:1
- I.D. Before Shrinking
- 1 in
- Item
- Heat Shrink Tubing
- Max. Temp. Rating
- 135 Degrees C
- Flame Retardant
- No
- Min. Temp. Rating
- -55 Degrees C
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Material
- Cross-Linked Polyolefin
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant
- I.D. After Shrinking
- 0.5 in
- Standards
- SAE-AMS-DTL-23053/5, Class 1 and 2
- Features
- Fuel Resistant, Oil Resistant
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Clear
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.04 in
- Length
- 48 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, Color Clear, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Max. Temp. Rating 135 Degrees C, Min. Temp. Rating -55 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.