Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Green, 6 in, PK20
- Mfr # ST062GR-6-20pk
- Zoro # G522917555
product price:Â
$
3.69
/pk of 20, $0.18/ea
Key Features
Dielectric Strength
600 V
Min. Shrink Temp.
90 Degrees C
Features
Fuel Resistant, Oil Resistant
Material
Cross-Linked Polyolefin
Flame Retardant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST062GR-6-20pk
- Zoro #
- G522917555
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wall Thickness After Shrinking
- 0.02 in
- Length
- 6 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Details
- Dielectric Strength
- 600 V
- Min. Shrink Temp.
- 90 Degrees C
- Features
- Fuel Resistant, Oil Resistant
- Material
- Cross-Linked Polyolefin
- Flame Retardant
- No
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- I.D. Before Shrinking
- 0.06 in
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Package Style
- Individual Pieces
- Color
- Green
- Item
- Heat Shrink Tubing
- Max. Temp. Rating
- 135 Degrees C
- I.D. After Shrinking
- 0.03 in
- Min. Temp. Rating
- -55 Degrees C
- Shrink Ratio
- 2:1
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Green
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.06 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.02 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Green, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.