Heat Shrink Tubing, Green, 6 in, PK20
- Mfr # ST375GR-6-20pk
- Zoro # G422917365
product price:Â
$
9.69
/pk of 20, $0.48/ea
Key Features
I.D. After Shrinking
0.19 in
Flame Retardant
No
Temp. Range
-55 Degrees C to 135 Degrees C
Package Style
Individual Pieces
Shrink Ratio
2:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST375GR-6-20pk
- Zoro #
- G422917365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Wall Thickness After Shrinking
- 0.03 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Details
- I.D. After Shrinking
- 0.19 in
- Flame Retardant
- No
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Package Style
- Individual Pieces
- Shrink Ratio
- 2:1
- Features
- Fuel Resistant, Oil Resistant
- Min. Temp. Rating
- -55 Degrees C
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Item
- Heat Shrink Tubing
- Min. Shrink Temp.
- 90 Degrees C
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- I.D. Before Shrinking
- 0.38 in
- Material
- Cross-Linked Polyolefin
- Max. Temp. Rating
- 135 Degrees C
- Dielectric Strength
- 600 V
- Color
- Green
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Green
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.38 in, I.D. After Shrinking 0.19 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Green, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.