Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Barrel Bolt, Zinc

  • Mfr # 1VZV8

  • Zoro # G114701883


product price: $3.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VZV8
Zoro #
G114701883
UPC #
190735032770
Country of Origin
China

Description

Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish, Material Steel, Length 5 in, Width 2 3/4 in, Height 1 1/16 in, Bolt Length 5 3/8 in, Bolt Head Dia. 2/3 in, Throw Size 1 9/16 in, Holes per Leaf 8, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.