Shop All Black Pipe Fittings
Zoro Select
Heavy-Duty Clamp Coupling, SS, 5 in
Mfr # HDC500
Zoro # G200722044
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Specific Fitting Shape Heavy-Duty Clamp Coupling
- Standards ASTM C1540, ASTM C564, CSA Listed, IAPMO
- Max. Steam Pressure 0
- Fitting Side A Gender Female
Product Information
- Brand Zoro Select
- MFR # HDC500
- Zoro # G200722044
- UPC # 810074082761
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Overall Length | 4 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Details
Description
Heavy-Duty Clamp Coupling, Stainless Steel, 305 SST, Class 0 psi, 5 in, Female, 5 in, Female, Coupling, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Soap Dish (1109718-BN)
- ANCHOR FLUID POWER 1/2" NPTF THREADED CHECK VALVE CARBON STEEL PLATED, 65 PSI CRACKING PRESSURE (CN1/2-1-65)
- GROHE Universal Flow Control Chrome (48159000)
- MOEN Temperature Override Kit (130147ORB)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 6 in (HDC600)
- ZORO SELECT Outlet, Carbon Steel, 1/2 x 3 in Pipe Size (4348000410)
- ZORO SELECT Street Elbow, 45, 3/8 In. (783Y47)
- ZORO SELECT 3/4" Black Forged Steel Hex Head Plug Class 3000 (1MNF6)
- ZORO SELECT Merchant Coupling, 1/4 In. (783Y94)
- ZORO SELECT 1" Malleable Iron Cap Class 300 (1LBZ8)
- ZORO SELECT Merchant Coupling, 1 In. (783Y98)
- Zoro Select Black Pipe Fittings