Skip to Main Content
customer-service Help
Zoro Select

Heavy-Duty Clamp Coupling, SS, 8 in

Zoro Select Heavy-Duty Clamp Coupling,  SS,  8 in HDC800
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.06
  • Item: Heavy-Duty Clamp Coupling
  • Color: Black
  • Pipe Size: 8 in
See full product details
Orders over $75 ship free.
Total: $70.06

Zoro Select #HDC800 Specifications

  • Item: Heavy-Duty Clamp Coupling
  • Color: Black
  • Pipe Size: 8 in
  • Overall Length: 4 in
  • Includes Seal: No
  • Includes Pre-Applied Thread Sealant: No
  • Connection Type: Socket
  • Application: DWV
  • Fitting Pipe Size: 8 in x 8 in
  • Pipe Fitting Gender: Female Female
  • Fitting Side B Nominal Pipe Size: 8 in
  • Fitting Side B Gender: Female
  • Fitting Side B Type: Coupling
  • Fitting Side A Nominal Pipe Size: 8 in
  • Fitting Shape: Coupling
  • Fitting Side A Gender: Female
  • Gender: Female
  • Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Coupling

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #HDC800