HEAVY DUTY SALING BAG COTTON 14 INX20 IN
- Mfr # COT DRILL 14X20
- Zoro # G3900493
product price:Â
$
4.59
/ea
Key Features
Capacity
7 oz
Length
20 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COT DRILL 14X20
- Zoro #
- G3900493
- UPC #
- -
- Country of Origin
- United States
- Item
- Drill Canvas Ore Bag
- Capacity
- 7 oz
Dimensions
- Length
- 20 in
- Width
- 14 in
Description
Drill Canvas Ore Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.