Heavy Duty Shelter, 20 ft. L x 10 ft. W
Mfr # 31EW43
Zoro # G8735124
product price: $657.99
/eaKey Features
Length
20 ft
Width
10 ft
Color
White
Material
UV Polyethylene
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31EW43
Zoro #
G8735124
UPC #
190735461723
Country of Origin
China
Dimensions
Length
20 ft
Width
10 ft
Side Height
80 in
Center Height
9 ft 2 in
Door Height
74 in, 77 in
Leg Outside Dia.
2 in
Door Width
71 in, 88 in
Overall Length
20 ft
Overall Width
10 ft
Overall Height
9 1/8 ft
Window Height
44 1/2 in
Leg Outside Diameter
2 in
Window Width
44 1/2 in
Description
Canopy Tent, Length 20 ft, Width 10 ft, Center Height 9 ft 2 in, Side Height 80 in, White, Material UV Polyethylene, Frame Material Steel, Leg Outside Dia. 2 in, Door Height 74 in, 77 in, Door Width 71 in, 88 in, Includes Base Plates, Bungees, Carrying Bag, Corners, Frame Bars, Panels, Pole Tube, Roof Cover, Rope, Stakes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.