Zoro Homepage

Heavy Duty Stanchion, Black and Yellow, 37 7/8 in Post Height, matte

  • Mfr # U2004

  • Zoro # G2541408


product price: $71.19
/pr

Key Features

Post Diameter
3 in
Base Type
Dome
Base Material
HDPE
Post Material
HDPE
Post Height
37 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U2004
Zoro #
G2541408
UPC #
754806258638
Country of Origin
United States

Dimensions

Post Diameter
3 in
Post Height
37 7/8 in
Overall Length
10 ft
Overall Height
37 7/8 in
Base Diameter
14 1/2 in
Link Outside Width
1 in
Link Outside Length
2 in
Chain Length
10 ft
Manufacturer Warranty Length
10 yr

Details

Item
Heavy Duty Stanchion
Base Type
Dome
Base Material
HDPE
Post Material
HDPE
Color
Black and Yellow
Post Finish
Unfinished
Finish
matte
Application
Outdoor or Indoor
Includes
(2) Base Plugs, (2) Bases, (2) Black Chains, (2) Posts, (4) S-Hooks
For Use With
Portable Posts
Base Finish
Matte
Fillable
Yes
Post Color
Yellow
Base Color
Yellow
Resistance Properties
Scratch Resistant, UV Resistant
Number of Chains
1
Number of Posts
2
Chain Material
Plastic
Reflectivity
Non-Reflective
Chain Color
Black
Base Configuration
Detachable

Description

Heavy Duty Stanchion, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 1, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Black, Post Color Yellow, Reflectivity Non-Reflective, Includes (2) Base Plugs, (2) Bases, (2) Black Chains, (2) Posts, (4) S-Hooks, Post Diameter 3 in, Fillable Yes, Base Diameter 14 1/2 in, Post Finish Unfinished, Base Color Yellow, Post Material HDPE, Chain Material Plastic, Base Material HDPE, Base Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.