Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Swivel Plate Caster

  • Mfr # LH-G 150K-FI

  • Zoro # G814810847


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
Total Lock
Wheel Dia.
6 in
Wheel Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LH-G 150K-FI
Zoro #
G814810847
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
6 in
Wheel Width
2 in
Mounting Height
7 3/4 in
Mounting Plate Thickness
1/4 in
Mounting Bolt Dia.
3/8 in
Bolt Hole Spacing - Length
4.125 in
Mounting Plate Length
140 mm
For Axle Dia.
12 mm
Overall Wheel Width
2 in
Mounting Plate Width
110 mm
Inside Slot Spacing - Width
75 mm
Outside Slot Spacing - Width
80 mm

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Caster Brake Type
Total Lock
Wheel Bearing Type
Ball
Wheel Hardness Rating
180 HB
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Brake Location
Rear
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
Wheel Bearing Material
Steel
Load Capacity - Maximum
1,985 lb
Wheel Core Type
Solid
Includes Thread Guards
No
Caster Features
Corrosion-Resistant

Description

Swivel, Plate Caster, Wheel Dia. 6 in, Wheel Width 2 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.