Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Tarp, 19 ft x 29 ft 4 in, 20 Mil, Black, Vinyl

  • Mfr # 5WTX9

  • Zoro # G3139315


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Tarp Material
Vinyl
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
29 ft 4 in
Tarp Finished Width
19 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5WTX9
Zoro #
G3139315
UPC #
190735535424
Country of Origin
China

Dimensions

Finished Size
19 ft x 29 ft 4 in
Thickness
20 Mil
Tarp Finished Length
29 ft 4 in
Tarp Finished Width
19 ft
Cut Size
20 x 30 ft
Cut Width
20 ft
Finished Width
19 ft
Finished Length
29.33 ft
Cut Length
30 ft

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Mildew Resistant, Tear Resistant, UV Resistant
Tarp Seam Finish
Rope Reinforced, Single Stitched
Tarp Item
Tarp
Insulated
No
High Visibility
No
Breathable
No
High-Visibility
Non-High Visibility
Product Type
Tarp
Insulation
Non-Insulated
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Breathability
Non-Breathable
Resistance Properties
Flame Retardant, Mildew Resistant, Tear Resistant, UV Resistant
Fabric Material
Vinyl
Duty Rating
Heavy
Seam Type
Rope-Reinforced, Single-Stitched
Shape
Rectangle

Description

Tarp, Tarp Material Vinyl, Cut Size 20 x 30 ft, Finished Size 19 ft x 29 ft 4 in, Tarp Finished Length 29 ft 4 in, Tarp Finished Width 19 ft, Tarp Seam Finish Rope Reinforced, Single Stitched, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.